missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ Excellence XPR Micro-Analytical Balances

METTLER TOLEDO™ Excellence XPR Micro-Analytical Balances provide ultimate accuracy and quality assurance functions that are second to none.

Manufacturer:  METTLER TOLEDO™ 30355476

 View more versions of this product

Catalog No. 01919127

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

XPR Micro-Analytical Balances, successor to the XPE Micro-Analytical Balances, offer capacity up to 52 g and boast a minimum weight of 1.4 mg (according to USP).  Allows for small samples to be conveniently weighed out into larger containers or labware of different sizes - simplifying the weighing processes and avoiding the need for sample transfer. The extremely high accuracy and low minimum weight leads to considerable materialand cost savings.

Optional accessories make it easy to customize your XPR micro-analytical balance to perfectly fit your process needs.

Accurate Results

  • Active Temperature Control system(ATC™)
  • StaticDetect™
  • proFACT Advanced internal adjustment
  • Compact ionizer (with stand) ready

Efficient Operation

  • 7-inch color touchscreen (glove compatible)
  • ErgoClip for direct dosing
  • SmartSens for touch-less door operation
  • SmartTrac dosing guide
  • SmartGrid weighing pan
  • Results protocol
  • Storage of methods
  • Automatic draft shield doors

Quality Assurance

  • GWP Approved
  • MinWeigh warning function
  • Balance ready StatusLight
  • LevelControl: Level warning with graphical levelling guide
  • Tolerance profiles
  • User management
  • Adjustment and routine test history
  • Change history function

Seamless Process

  • LabX ready
  • Calibry ready
  • Multiple ports for easy connectivity and data export: 4 × USB, 1 × LAN
Specifications

Specifications

22 g
GLP, ISO 9001, UL, CSA
TFT Color Touchscreen
Die-cast aluminum
3.5 s
110/230V 50/60Hz
46 cm
37cm
Analytical Balance
0.001 mg
balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush
53 cm
12.680 kg
USB, LAN, PS/2, RS232 compatible
Analytical Balance XPR26
Documents
Promotions

Promotions