Learn More
METTLER TOLEDO™ Excellence XPR Analytical Balances
METTLER TOLEDO™ Excellence XPR Analytical Balances provide ultimate accuracy and quality assurance functions that are second to none.
Manufacturer: METTLER TOLEDO™ 30355389
Description
XPR Analytical Balances, succesor to the XPE Analytical Balances, delivers ultimate weighing performance and a range of intelligent quality assurance functions that fulfill the most stringent requirements. Depend on XPR to deliver right-first-time results. Patented StaticDetect™ technology, used in combination with the optional ionizing module, offers a complete electrostatic detection and elimination system to ensure accurate weighing results and highest process security.
Optional modules and accessories make it easy to customize your XPR analytical balance to perfectly fit your process needs.
Accurate Results
- Active Temperature Control system (ATC™)
- StaticDetect™
- proFACT Advanced internal adjustment
- Ionizer module ready
Efficient Operations
- 7-inch color touchscreen (glove compatible)
- ErgoClip for direct dosing
- SmartSens for touch-less door operation
- SmartTrac dosing guide
- SmartGrid weighing pan
- Results protocol
- Storage of methods
- Automatic draft shield doors
Quality Assurance
- MinWeigh warning function
- Balance ready StatusLight
- LevelControl: Level warning with graphical levelling guide
- Tolerance profiles
- User management
- Adjustment and routine test history
- Change history function
Seamless Process
- LabX ready
- Calibry ready
- Multiple ports for easy connectivity and data export: 4 × USB, 1 × LAN
- Upgradable to automatic powder and / or liquid dosing
Specifications
120 g | |
GLP, ISO 9001, UL, CSA | |
TFT Color Touchscreen | |
Die-cast aluminum | |
2 s | |
110/230V 50/60Hz | |
46 cm | |
37cm |
Analytical Balance | |
0.01 mg | |
balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush | |
53 cm | |
12.260 kg | |
USB, LAN, PS/2, RS232 compatible | |
Analytical Balance XPR105 |
Promotions
-
Get Up to 3X the Fisher Scientific Buck$ with Purchase
Buy a Mettler Toledo balance or analytical instrument and get up to three times the Fisher Scientific Buck$.: 01/31/20