missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes

Shadowless bottoms transmit undistorted light

Manufacturer:  DWK Life Sciences 45315B100

 View more versions of this product

Catalog No. 07-057-2B



Description

Description

Shadowless bottoms transmit undistorted light

  • Colorless
  • Permanent white fused-in graduations
  • Height to graduation in sets of 50mL size does not vary more than 1.5mm; in 100mL size, not more than 2mm
  • Limits recommended by APHA-AWWA-WPCF, Standard Methods
  • 50mL size designed from Fed. Spec. NNN-T-175 Type 1, Class 2 requirements

Compliance

NNN-T-175 Type 1, Class 2 requirements.

Specifications

Specifications

Borosilicate Glass
Colorless
24 mm
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample
100 mL
Graduated Ring
100 mL
375 mm
NNN-T-175, USP, ASTM E 438, APHA
White ceramic enamel rings and legend
275 to 295 mm
12/Pk.
SDS
Documents
Product Certifications