missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes with standard taper Cap Stoppers

With standard taper Cap Stoppers

Manufacturer:  DWK Life Sciences 45325B50100

 View more versions of this product

Catalog No. 07-059-1B



Description

Description

With standard taper Cap Stoppers

  • Stopper has shadowless bottom so it need not be removed when making readings
  • The word “shadowless” is printed on side of all caps to distinguish them from regular weighing stoppers
  • 50 to 100mL size designed from ASTM D 1209-00 (Kimble 45325A-50; 45325B-50100)
Specifications

Specifications

Borosilicate Glass
Colorless
390 mm
NNN-T-175, USP, ASTM E 438, APHA
White ceramic enamel rings and legend
275 to 295 mm
Graduated Ring
100 mL
Standard Taper Stopper
24 mm
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample
50 and 100 mL
24/12
SDS
Documents
Product Certifications