missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes with standard taper Cap Stoppers
With standard taper Cap Stoppers
$1044.12 - $3039.74
Specifications
Material | Borosilicate Glass |
---|---|
Color | Colorless |
Closure Type | Standard Taper Stopper |
Certifications/Compliance | NNN-T-175, USP, ASTM E 438, APHA |
For Use With (Application) | Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample |
Catalog Number | Mfr. No. | Graduations | Standard Taper Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Graduations | Standard Taper Joint | Price | Quantity | ||||
07-059A
|
DWK Life Sciences
45325A50 |
50 mL | 19/10 |
Case of 6 Each for $1,044.12
|
|
||||
07-059-1B
|
DWK Life Sciences
45325B50100 |
50 and 100 mL | 24/12 |
Case of 12 Each for $3,039.74
|
|
||||
Description
With standard taper Cap Stoppers
- Stopper has shadowless bottom so it need not be removed when making readings
- The word “shadowless” is printed on side of all caps to distinguish them from regular weighing stoppers
- 50 to 100mL size designed from ASTM D 1209-00 (Kimble 45325A-50; 45325B-50100)
Specifications
Borosilicate Glass | |
Standard Taper Stopper | |
Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample | |
Graduated Ring |
Colorless | |
NNN-T-175, USP, ASTM E 438, APHA | |
White ceramic enamel rings and legend |