missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes

Catalog No. 10310193
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
Graduations:
50 mL
100 mL
Quantity:
12/Pk.
6/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Quantity
10310193 100 mL 100 mL 6/Pk.
070572B 100 mL 100 mL 12/Pk.
07057A 50 mL 50 mL 6/Pk.
070572A 50 mL 50 mL 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10310193 Supplier DWK Life Sciences Supplier No. 45315A100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shadowless bottoms transmit undistorted light

  • Colorless
  • Permanent white fused-in graduations
  • Height to graduation in sets of 50mL size does not vary more than 1.5mm; in 100mL size, not more than 2mm
  • Limits recommended by APHA-AWWA-WPCF, Standard Methods
  • 50mL size designed from Fed. Spec. NNN-T-175 Type 1, Class 2 requirements

Compliance

NNN-T-175 Type 1, Class 2 requirements.

Specifications

Volume (Metric) 100 mL
Material Borosilicate Glass
Color Colorless
Length (Metric) 375 mm
Diameter (Metric) Outer 24 mm
Certifications/Compliance NNN-T-175, USP, ASTM E 438, APHA
For Use With (Application) Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample
Includes White ceramic enamel rings and legend
Graduations 100 mL
Length (Metric) Scale 275 to 295 mm
Scale Type Graduated Ring
Quantity 6/Pk.
Show More Show Less