Please login to your online account to display your discounted pricing

EVOS™ XL Core


Embedded operating system with image software for capture/save

Manufacturer: evos™  AMEX1100

 View more versions of this product

Catalog No. 12-562-651

  • / Each
 

Description & Specifications

Specifications

Depth (English) 16 in.
Camera Type 0.5 in. 2048 x 1536, 3.1MP color
Design Type Fixed
Condenser Type 3 Position turret
Magnification Power 4x, 10x, 20x
Objective Types 4x, 10x, 20x
Depth (Metric) 40.6cm
Lighting Type LED
Weight (English) 22.1 lb.
Optical Design Infinity
Weight (Metric) 10kg
Height (English) 21 in.
Electrical Requirements 100/240V 50/60Hz
Display Type LCD
Amperage 0.58A
Port Type USB
Software Type Imaging software
System Type Embedded operating system with imaging software for image capture and save via mouse or front mounted manual buttons
Height (Metric) 36.8cm
Hertz 50/60Hz
Includes Fixed stage and 4X/10X/20X objectives, wireless mouse, power adaptor, quick start guide, USB flash drive with documentation, condenser shield, removable, Glass stage plate, dust cover
Voltage 100/240V
Width (English) 31.8 in.
Width (Metric) 12.5cm
Format 24 Bit/pixel, full color TIFF, JPG or BMP 2048 x 1536 pixel