Please login to your online account to display your discounted pricing

EVOS™ XL Core

Embedded operating system with image software for capture/save

Specifications

Amperage 0.58A
Camera Type 0.5 in. 2048 x 1536, 3.1MP color
Condenser Type 3 Position turret
Depth (English) 16 in.
Depth (Metric) 40.6cm
View More Specs
Products
Catalog Number Mfr. No. Design Type Weight (English) Magnification Power Objective Types Price Quantity    

12-562-651

 
evos™
AMEX-1100
Fixed 22.1 lb. 4x, 10x, 20x 4x, 10x, 20x CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

12-562-652

 
evos™
AMEX-1200
Mechanical 20.1 lb. 4x, 10x, 20x, 40x 4x, 10x, 20x, 40x CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Amperage 0.58A
Camera Type 0.5 in. 2048 x 1536, 3.1MP color
Condenser Type 3 Position turret
Depth (English) 16 in.
Depth (Metric) 40.6cm
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
Height (English) 21 in.
Height (Metric) 36.8cm
Hertz 50/60Hz
Lighting Type LED
Optical Design Infinity
Port Type USB
Software Type Imaging software
System Type Embedded operating system with imaging software for image capture and save via mouse or front mounted manual buttons
Voltage 100/240V
Width (English) 31.8 in.
Width (Metric) 12.5cm

Features

  • EVOS™ xl core
  • LED illumination
  • Brightfield and phase contrast
  • Color camera, 3.1 megapixel
  • 12.1 in. high-definition display
  • Available with fixed stage or mechanical stage
  • Objectives (Fixed-Stage Model): 4X, 10X, 20X
  • Objectives (Mechanical Stage Model): 4X, 10X, 20X, 40X
  • Embedded operating system with image software for capture/save

Attachable mechanical stage available (12-563-352, sold separately).

1 year