Please login to your online account to display your discounted pricing

EVOS™ FL Digital Inverted Fluorescence Microscope


Fully integrated all-in-one workstation

Manufacturer: evos™  AMF4300

 View more versions of this product

Catalog No. 12-563-460

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Head Style Digital
Optical Design Infinity
Software Type EVOS
For Use With (Application) Real life imaging
Includes On-board computer, integrated imaging software
Depth (Metric) 47cm
Hertz 50/60Hz
Weight (Metric) 15.3kg
Depth (English) 18.5 in.
Width (Metric) 35.5cm
Display Type LCD
Design Type Mechanical glide
Electrical Requirements 100/240V 50/60Hz
Port Type USB, DVI
Weight (English) 33.7 lb.
Height (English) 22.75 in.
Width (English) 14 in.
Camera Type High sensitivity monochrome, 1360 x 1024 pixel, 6.45μm/pixel
System Type On-board computer, Intel™ atom processor 1.8GHz, integrated imaging software via mouse control
Condenser Type 3 Position turret
Height (Metric) 32.4cm
Lighting Type LED
Voltage 100/240V