Please login to your online account to display your discounted pricing

EVOS™ FL Digital Inverted Fluorescence Microscope

Fully integrated all-in-one workstation

Products
Catalog Number Mfr. No. Price Quantity    

12-563-460

 
invitrogen™
AMF4300
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

The EVOS fl is an all-in-one, high-performance fluorescence microscope designed for efficiency and ease-of-use. The on-board computer and integrated imaging software allow users to capture, manage and save multichannel fluorescence images/data directly from the microscope.

Camera: High-sensitivity monochrome, 1360 × 1024 pixels, 6.45μm/pixel; (Sony™ ICX285AL CCD)
Software: Imaging software includes tools such as time-lapse, manual cell counting and transfection analysis
Captured Images: 16-bit monochrome TIFF or PNG (12-bit dynamic range); 24-bit color TIFF, PNG, JPG or BMP

  • LCD Display: 15 in. color, 1024 × 768 pixels; adjustable tilt
  • Camera: High-sensitivity monochrome, 1360 × 1024 pixels, 6.45μm/pixel; (Sony™ ICX285AL CCD)
  • Image Acquisition: On-board computer; Intel™ Atom processor 1.8GHz; integrated imaging software via mouse control
  • Software: Imaging software includes tools such as time-lapse, manual cell counting and transfection analysis
  • Captured Images: 16-bit monochrome TIFF or PNG (12-bit dynamic range); 24-bit color TIFF, PNG, JPG or BMP
  • Output Ports: Three USB 2.0 and one DVI
  • Arm Rest: For delicate cell isolation procedures (optional)

Optional Arm Rest Kit must be ordered separately.

Additional fluorescence light cubes are available but must be ordered separately (Mfr. Nos. AMEP-4650 through AMEP-4666)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.