Please login to your online account to display your discounted pricing

Thermo Scientific™ Evolution™ 60S UV-Visible Spectrophotometer

The Thermo Scientific™ Evolution 60S UV-Visible spectrophotometer offers exceptional performance and flexibility for routine to research applications.

Specifications

Beam Geometry Dual Beam; Internal Reference Detector
Connections USB Type A port for USB memory device (front panel) Not included in 840-208700 and 840-210300
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
Container Type Single cell holder and automated 6-cell changer standard
Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0nm
Depth (English) 15.7 in.
View More Specs
Products
Catalog Number Mfr. No. Type Price Quantity    

14-386-510

 
thermo scientific™
840208500
Evolution 60S w/local control
In Germany, France, and Spain use Catalog #840-210100
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-386-511

 
thermo scientific™
840208600
Evolution 60S w/local control and printer
In Germany, France, and Spain use Catalog #840-210200
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-386-512

 
thermo scientific™
840208700
Evolution 60S w/PC control
In Germany, France, and Spain use Catalog #840-210300
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Beam Geometry Dual Beam; Internal Reference Detector
Connections USB Type A port for USB memory device (front panel) Not included in 840-208700 and 840-210300
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
Container Type Single cell holder and automated 6-cell changer standard
Data Interval for Scanning 0.1, 0.2, 0.5, 1.0, 2.0, 5.0nm
Depth (English) 15.7 in.
Depth (Metric) 40cm
Description General purpose laboratory UV-Visible spectrophotometer with on-board controls and long life xenon lamp. 6-Cell changer and built-in life science methods are standard features.
Detector Type Dual Silicon Photodiodes
Lamp Xenon Flash Lamp (5 years, 3 years guaranteed)
Optical Design Dual Beam with Internal Reference Detector
Spectral Bandwidth 1.0nm
Display Graphical with LCD backlight, 9.7 x 7.1 cm (3.8 x 2.8 in)
Not included in 840-208700 and 840-210300
Drift <0.0005A/hr
Electrical Requirements Selected automatically, 100/240V 50/60Hz
Height (English) 9.8 in.
Height (Metric) 25cm
Hertz 50/60Hz
Includes USB cable, USB memory device
Keypad Sealed nembrane with tactile response keys
Not included in 840-208700 and 840-210300
Photometric Accuracy Instrument ±0.005A at 1.0A
Photometric Display -0.1A - 4.0A; -1.5 - 125%T; ±9999C
Photometric Linearity Up to 3.5A at 260nm
Scan Speed Up to 3600 nm/min
Stray Light <0.08%T at 220, 340nm (NaI, NaNO2) <1.0%T 198-200nm (KCl)
Voltage 100/240V
Wavelength Accuracy ±1.0nm
Wavelength Range 190 to 1100nm
Wavelength Repeatability ±0.5nm
Wavelength Scan Speed 4200nm/min
Weight (English) 19 lb.
Weight (Metric) 8.6kg
Width (English) 11.8 in.
Width (Metric) 30cm

The Thermo Scientific™ Evolution 60S UV-Visible spectrophotometer offers exceptional performance and flexibility for routine to research applications. With a 1.0 spectral bandwidth, the system provides increased resolution for your most demanding samples

Efficient optical design delivers a new level of clarity to your measurements.

Maximum Performance, Compact Design

  • Acquire accurate spectra with scan speeds up to 4200nm/min.
  • Depend on dual-beam optics for superior photometric accuracy during long measurements
  • Acquire measurements from the UV to the near-IR
  • Choose either a local control instrument or a computer-controlled model to match the needs of your laboratory
  • Increase sample throughput with the integrated 6-cell changer; save data to a USB memory device
  • Rely on accurate data with pre-programmed performance verification methods; save bench space with small footprint
  • Go beyond the Evolution 60S instrument with accessories available for every type of sample, Customize to fit your laboratory needs

Maintenance-Free Lamp

  • Save time with the instant-on xenon flash lamp
  • Perform accurate analysis over the entire wavelength range of 190-1100nm
  • Prevent damage to sensitive samples – does not continuously expose sample to intense UV light
  • Long lifetime xenon flash lamp – guaranteed for three years of continuous use
  • Xenon lamp produces no heat – sample compartment temperature does not change