Please login to your online account to display your discounted pricing

Thermo Scientific™ Evolution™ 201/220 UV-Visible Spectrophotometers

2011 R&D 100 Award Winner. Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.

Specifications

Baseline Flatness ±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval 10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
Detector Type Dual Silicon Photodiodes
Dimensions (L x W x H) 62.2 x 48.6 x 27.9cm
Lamp Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
View More Specs
Products
Catalog Number Mfr. No. Type Price Quantity    

14-380-420

 
thermo scientific™
840210800
Evolution 201 Computer Control Spectrophotometer CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-380-422

 
thermo scientific™
840210600
Evolution 220 Computer Control Spectrophotometer CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Baseline Flatness ±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval 10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
Detector Type Dual Silicon Photodiodes
Dimensions (L x W x H) 62.2 x 48.6 x 27.9cm
Lamp Xenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Keypad Sealed membrane
Photometric Display -0.3 to 4.0A
Photometric Range >3.5A
Scan Speed <1-6000nm/min, variable
Wavelength Range 190 to 1100nm

2011 R&D 100 Award Winner. Empower your analysis and bring versatility and productivity to your lab with the Thermo Scientific™ Evolution 201 and 220 UV-Vis spectrophotometers. With next-generation Thermo Scientific™  INSIGHT™ software  for  both tablet-based and computer control, your instrument is always up to date and ready for the next sample challenge. Take your routine measurements to the next level with our Customized User Environment (CUE) software, which allows you to completely customize both the logical measurement steps and the output environment.

For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

INSIGHT Software—Sophistication Simplified

  • Personalize your home screen for easy navigation and convenience
  • Workbook tools save time and ensure accurate results
  • CUE scripting allows creation of customized interface and simplified workflow

Optimized Engineering Delivers Ultimate Performance

  • Double-beam geometry with 1nm spectral bandwidth for precision measurements
  • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
  • Xenon flash lamp requires no warm-up time allowing instant measurements
  • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
  • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy

Powerful Convenience at your Fingertips

  • Color, touch screen provides instrument control using built-in computer
  • Integrated keypad allows communication with INSIGHT software
  • Choice of Local or PC configurations provides flexibility and convenience

Accessories for all your Sampling Needs

  • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
  • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
  • Easy software integration gives you complete control of your measurements

Assurance of System Performance

  • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
  • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
  • Mercury Lamp accessory is available to perform instrument calibration
  • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements