missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caplugs™ (Evergreen Scientific) Sterile Polystyrene Culture Tubes

Precision molded from premium-grade, chemically inert plastic materials

Manufacturer:  Caplugs™ (Evergreen Scientific) 2222099050

 View more versions of this product

Catalog No. 05-555-13



Description

Description

  • Gamma radiation sterilized; shipped ready to use
  • Tubes are constructed of polystyrene for clarity
  • Polystyrene tubes may be centrifuged to 3000 × g
  • Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
  • Tabs and/or rings allow easy removal and sealing
  • Screw caps have built-in sealing rings to provide leakproof closures
  • Available with or without caps; packaged in easy-to-open bags of 25 tubes each
  • Individual packaging available for 12 × 75mm, 13 × 100mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-503, -509, and -507)

Specifications

Specifications

Sterile
16mm
Screw
3000 x G
21mL
20 bags of 25
Cell Culture Tube
21.0mL
Screw caps
150mm
Polystyrene
Screw cap
500/Cs.
Documents