missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caplugs™ (Evergreen Scientific) Polyethylene Transfer Pipets

One-piece design eliminates the preparation and risks of using glass Pasteur pipets

Supplier:  Caplugs™ (Evergreen Scientific) 2301565020

 View more versions of this product

Catalog No. 055536


Description

Description

  • Polyethylene material is shatter-proof, inert, and has a low-affinity surface to minimize sample loss due to binding
  • Heat-sealable
  • Useful as storage and transport containers

No. 05-553-6: 1ml capacity with fine tip; 4.2 in. (10.4cm) long; 30μl drop size

No. 05-556-0l: Sterile 3.5ml graduated pipet; 6 in. (15cm) long; 40μl drop size

Specifications

Specifications

0.3 cm
Non-sterile
400/Pk.
Bulk
10.4 cm
Polyethylene
20μ
Fine
1 mL
Transfer Pipet
SDS
Documents

Documents

Promotions

Promotions