missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caplugs™ (Evergreen Scientific) 15mL Conical Polystyrene Centrifuge Tubes

Precision-molded from premium-grade, chemically inert plastics

Manufacturer:  Caplugs™ (Evergreen Scientific) 2142415010

 View more versions of this product

Catalog No. 05-552-0



Description

Description

  • Polystyrene tubes are glass clear, withstand up to 3000 × g, and are appropriate for use with mild acids (except higher alcohols) and salt
  • Accurate, easy-to-read graduations in 0.1mL intervals, from 0–1 and at 0.5mL intervals from 1–5mL, and every 1mL from 5–15
  • Outside diameter is 17mm; overall length is 120mm
  • Non-sterile tubes with screw caps are available in 125 tube-drawer boxes (4 boxes/case), or 1000 count bulk units
  • Two types of polyethylene stopper caps for use with unthreaded tubes are also available (Cat. Nos. 05-552-9 and 05-551-4)
  • All tubes are unassembled

Specifications

Specifications

17mm
120mm
Non-sterile
0.7 in.
0.507 oz.
Polystyrene
Box
Centrifuge Tube
0.1mL from 0 to 1mL, 0.5mL from 1 to 5mL, 1mL from 5 to 15mL
3,000 x g
No caps
Clear
15mL
500
Conical
Documents
Accessories