missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Idex ETFE Chromatography Tubing DFS Item

Withstands the highest pressures of fluoropolymer tubing

Supplier:  Idex UP1528

 View more versions of this product

Catalog No. 05-701-49



Description

Description

Withstands the highest pressures of fluoropolymer tubing

ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)

  • Excellent solvent resistance
  • More durable and less gas permeable than PTFE, FEP and PFA
  • Operating temperatures up to 80°C

Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:

  • ID x OD: 0.03 x 1/16 in., (2)
  • ID x OD:.01 x 1/16 in., (2)
  • ID x OD:0.062 x 1/8 in., (2)

Specifications

Specifications

Natural
5 ft.
4000 psi
0.03 in.
ETFE
SDS
Documents

Documents

Promotions

Promotions