Please login to your online account to display your discounted pricing

Dynalon™ Erlenmeyer Flasks with Screw Closures


Manufacturer: dynalon™  341475

 View more versions of this product

Catalog No. S34081B

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 3.38 oz.
Closure Material Polypropylene
Height (Metric) 11.09cm
Mouth Style Wide
Capacity (Metric) 100mL
Shape Conical
Autoclavable Yes
Color Translucent
Height (English) 4.37 in.
Width (English) 2.52 in.
Standard Taper Joint 34/35
Width (Metric) 6.4cm
Material Polypropylene
Closure Size 40mm