missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Ergonomic Basic Mini Hot Plate, Ambient to 500°C, Aluminum

Shape: Square; Size: 5 x 5 in.

Supplier:  OHAUS™ 30392010

Catalog No. 01-922-349



Description

Description

  • Boils 300 mL of water in 12 minutes
  • Bi-metallic thermostat offers reliable temperature control
  • Cast aluminum top plate
  • Built in support rod holder
  • 120 V

Certifications

TUV

Warranty

2-Year

Specifications

Specifications

US-Style
7.9 x 5 x 6 in. (20.1 cm x 12.7 cm x 15.2 cm) (LxHxW)
2
120 V
Aluminum
Analog
Ambient to 500°C
7.9 in.
12.4 cm
15.2 cm
6 A
50/60 Hz
Analog
1 L
Hot Plate
Square
752°F
5 x 5 in.
4.9 in.
6 in.
20.1 cm
565 W
120 V, 50/60 Hz
Illuminated rocker switch to activate the preset fixed temperature of 500°C
SDS
Documents

Documents

Promotions

Promotions