Please login to your online account to display your discounted pricing

Ergodyne™ ProFlex™ 730 Performance Fire & Rescue Gloves

Kevlar™-reinforced for extrication rescues and other extreme duty

$93.82 - $93.82

Specifications

Certifications EN 420, EN 388:4342
Color Lime
Length (English) 9 in.
Length (Metric) 29.9cm
Material Synthetic Leather
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-130-0551B

 
ergodyne
16363
Medium Pair for $93.82

19-130-0551A

 
ergodyne
16362
Small Pair for $93.82

19-130-0551C

 
ergodyne
16364
Large Pair for $93.82
Case of 6 Pair for $537.36

19-130-0551D

 
ergodyne
16365
X-Large Pair for $93.82
Description & Specifications

Specifications

Certifications EN 420, EN 388:4342
Color Lime
Length (English) 9 in.
Length (Metric) 29.9cm
Material Synthetic Leather
For Use With (Application) fire/rescue/EMT, rappelling, cable/wiring handling, riggers/gaffers/grips, mountain climbing, sharps, lariat trick performing
Glove Cuff Style Knit
Weight (English) 8 oz.
Weight (Metric) 226g

  • Keprotec™ reinforcement on palm, fingers and thumb saddle
  • Double-needle Kevlar stitching
  • PVC-reinforced fingertip gripping zones
  • Stretch Spandex™ shell for comfort and fit
  • EVA knuckle pad with reflective pattern
  • EVA palm padding to damp shock, impact
  • Length: 9 in. (22.9cm)

Also available in case of six pairs through your Fisher Safety Customer Service Representative.

CE approved.