missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ ProFlex™ 1100SF Standard Spandex Back Support Brace
$63.85 - $65.79
Specifications
Color | Black |
---|---|
Closure Type | Adjustable two stage |
Product Type | Proflex™ Standard Back Support |
For Use With (Application) | Material handling, construction, warehousing/distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, pall bearers |
Includes | Patented non-conductive sticky fingers™ stays, 1.25 in. knit Elastic suspenders, power panel Positioners™, stretchable bias binding with zig-zag stitching |
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity | |||
29-663-499
|
Ergodyne™
11601 |
X-Small | 25 in. | 64 cm |
Each for $65.79
Case of 6 Each for $376.20
|
|
|||
29-663-501
|
Ergodyne™
11603 |
Medium | 30 to 34 in. | 76 to 86 cm |
Each for $64.54
Case of 6 Each for $369.12
|
|
|||
29-663-500
|
Ergodyne™
11602 |
Small | 25 to 30 in. | 64 to 76 cm |
Each for $65.79
Case of 6 Each for $376.20
|
|
|||
29-663-504
|
Ergodyne™
ERG11606 |
2X-Large | 42 to 46 in. | 107 to 117 cm |
Each for $64.54
Case of 6 Each for $369.12
|
|
|||
29-635-5822
|
Ergodyne™
11608 |
4X-Large | 52 to 58 in. | 132 to 147 cm |
Each for $65.79
|
|
|||
19-039-293F
|
Ergodyne™
11607 |
3X-Large | 46 to 52 in. | 117 to 132 cm |
Each for $63.85
|
|
|||
Specifications
Black | |
Proflex™ Standard Back Support | |
Patented non-conductive sticky fingers™ stays, 1.25 in. knit Elastic suspenders, power panel Positioners™, stretchable bias binding with zig-zag stitching | |
1100SF |
Adjustable two stage | |
Material handling, construction, warehousing/distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, pall bearers | |
280D Spandex |