missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ GloWear™ 8397 Class III Hi-Vis Sweatshirt
Manufacturer: Ergodyne™ 21676
Description
- ANSI-compliant polyester polar fleece (8 oz.)
- Wicked™ treated
- 2 in. Level 2 ANSI-compliant reflective tape strips (one 360°, two vertical, four sleeves)
- Lime color
Compliance
Meets ANSI 107-Class III, EN 471-Class III standards
Specifications
2 in. reflective stripes | |
Lime Green | |
2X-Large | |
38.7 cm | |
10.25 in. |
ANSI 107 Class 3, EN 471 | |
Polyester | |
15.25 in. | |
26 cm |