missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ GloWear™ 8385 4-in-1 High Visibility Jacket - Type R, Class 3
Supplier: Ergodyne™ 24372
Specifications
Small | |
Orange | |
ANSI ISEA 107 Class 3, Level 2 | |
Polyurethane | |
8 | |
34 to 36 in. | |
Flagging crew, road construction, utility crew, survey crew, construction, railway workers |
Polyester | |
Snap, Storm Front, Zipper | |
300 Denier Oxford Polyester | |
Thinsulate™ | |
2 in. 3M™ Scotchlite™ reflective stripes | |
86 to 91 cm |