Please login to your online account to display your discounted pricing

Ergodyne™ GloWear 8380 Bomber Jackets

$162.93 - $162.93

Specifications

Coating Polyurethane
Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
Closure Type Storm Front, Zipper, Snap
Dimensions (L x W x H) 25 x 19.5 x 3 in. (63.5 x 49.5 x 7.6cm)
For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers
View More Specs
Products
Catalog Number Mfr. No. Size (Metric) Chest Color Size Price Quantity    

19-147-447

 
ergodyne
24482
86 to 91cm Orange Small Each for $162.93

19-147-448

 
ergodyne
24483
91 to 97cm Orange Medium Each for $162.93

19-147-449

 
ergodyne
24484
97 to 107cm Orange Large Each for $162.93

19-147-455

 
ergodyne
24492
86 to 91cm Lime Small Each for $162.93

19-147-454

 
ergodyne
24489
147 to 157cm Orange 5X-Large Each for $162.93
Description & Specifications

Specifications

Coating Polyurethane
Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
Closure Type Storm Front, Zipper, Snap
Dimensions (L x W x H) 25 x 19.5 x 3 in. (63.5 x 49.5 x 7.6cm)
For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers
Includes Inset hood with drawstring and stoppers
Material Polyester
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
Liner Material Fleece
Weight (English) 3.2 lb.
Weight (Metric) 1.4kg