missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ergodyne™ Ergodyne™ Arsenal™ Trauma Bags

Portable equipment bags for emergency use

Manufacturer:  Ergodyne™ 13437

 View more versions of this product

Catalog No. 19-130-4571



Description

Description

  • 600D polyester with PVC backing
  • ID card window
  • Multi-pocketed

Back Pack

  • 3 in. padded shoulder straps with reflective striping
  • 51 × 33 × 15cm (20 × 13 × 6 in.) main hold
  • Reflective trim on main panel
  • Phone hold
  • Carry handle
Responder
  • Six division multi–tiered mesh interior pocket
  • 18 × 43 × 25cm (7 × 17 × 10 in.) main hold
  • 20 × 3 × 20cm (8 × 1 × 8 in.) front pocket
Small Trauma
  • 20 × 28 × 20cm (8 × 11 × 8 in.) main hold
  • Two 20 × 5 × 15cm (8 × 2 × 6 in.) side pockets
  • 28 × 5 × 15cm (11 × 2 × 6 in.) front pocket
  • Reflective stripe
Large Trauma
  • 31 × 36 × 23cm (12 × 14 × 9 in.) main hold
  • Two 31 × 8 × 13cm (12 × 3 × 5 in.) side pockets
  • Adjustable internal dividers
  • Reflective stripe

Fire fighters, EMTs, Police, Public safety

Specifications

Specifications

Blue
600D Polyester
Large
Fire fighters, EMTs, police, public safety
Arsenal GB5215
Trauma Bag
Documents