missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ Arsenal™ Gear Bags
Super-tough bags hold and separate turnout gear, equipment and personal items
Manufacturer: Ergodyne™ 13005**
Description
- Built with heavy-duty #10 double-pull zippers
- 1000D super-tough nylon repels water and resists abrasions, tears, scuffs and punctures
- Capacity: 7280 cu. in.
- Dimensions: 16 x 21 x 15 in.
- 2 in. wide webbing handle and shoulder straps
- Imprinted with Maltese Cross
Specifications
1.8 lb. | |
Red | |
Gear Bag |
0.81kg | |
Nylon, Double Coated Polyurethane | |
Each |