missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

E.R. Advanced Ceramics Jar Mills

Space-saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils

Manufacturer:  E.R. Advanced Ceramics USSM93122DC

 View more versions of this product

Catalog No. 08-381-6

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Requires : Collection jar and grinding media (sold separately online)

Description

Description

  • Variable speed from 20 to 300rpm
  • Roller design keeps jar centered, eliminates creepage
  • Rubber roller constrution eliminates static electricity
  • DC motor with solid-state controls
  • Welded construction, with roller chain drives and sealed ball bearings
  • Single- or multi-tier models
  • Three-position adjustment on all rollers except bottom one on two- and three-tier models
  • Metal pans on mult-tier mills contain jar contents in case of breakage or spillage

Order Info

Dimensions, Roller: 13L × 2 in. dia. (33 × 5.1cm); Roll guard cover available for 08-381-8 Mill (sold separately online); For 115V 60Hz

Specifications

Specifications

2 to 10 in.
20.3 x 12 x 34.4 in. (51.4 x 31 x 87.3cm)
Ideal for space saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils
87.3cm
20.3 in.
Rubber
20 to 300rpm
60 lb.
12 in.
60Hz
5 to 25.4cm
115V 60Hz
34.4 in.
0.25
51.4cm
784AVM
186.5w
27kg
31cm
115V
SDS
Documents