missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Equipment and Accessories for Vacuum Filter Holders

Choose the best accessories to support your filtration applications. Equipment and Accessories for Vacuum Filter Holders include an all-glass vacuum filter holder assembly plus a hose, hand-held pump with gauge, a 3-way valve, a 3-way tap and a stainless steel connector.

$35.85 - $1,408.19

Specifications

Disposable No
For Use With (Equipment) For vacuum filter holders and manifold systems
Sterility Non-sterile
Quantity 1 Ea.
View More Specs

Products 5
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
14-555-546
View Documents Promotion Details
Sartorius
16309
Sterilizable Vacuum Holder
Each for $1,408.19
 
14-555-549
View Documents Promotion Details
Sartorius
16623
Rubber Vacuum Hose
Each for $35.85
 
14-555-937
View Documents Promotion Details
Sartorius
6980267
3-way Tap
Each for $149.78
 
14-555-551
View Documents Promotion Details
Sartorius
16673
Handheld Vacuum Pump with Gauge
Each for $508.39
 
14-555-550
View Documents Promotion Details
Sartorius
16639
3-way Valve
Each for $214.46
 
Description

Description

Equipment and accessories for performing simple vacuum filtration
  • All Glass, Autoclavable Vacuum Filter Holder Assembly
    • Suitable for membrane filters with a diameter of 50 or 47 mm
    • Includes a glass funnel, base and flask, metal clamp, and glass frit filter support
    • Vacuum-resistant flask with non-ground glass rim prevents contamination while pouring
  • Rubber vacuum hose
    • Thick walled rubber hose for connecting the system components
    • 100.6 cm hose is useable for various sizes of hose nipples
  • 3-way valve
    • Used with a syringe to generate the vacuum necessary for filtration
    • Ideal when a permanently installed, powered vacuum generator is unavailable
  • Handheld vacuum pump with gauge
    • Hand-operated, PVC pump with a vacuum gauge and vacuum release lever
    • Includes 60 cm of clear plastic tubing
    • Creates up to 80% vacuum inside and outside of the laboratory
  • 3-way tap
    • Stainless steel tap for use with multi-branch filtration system
    • Provides independent vacuum control for each funnel
  • Thread to Luer Lock Connector
    • Stainless steel connector metric
    • Features 12 x 1 mm Male Thread To Male Luer Lock connections
Specifications

Specifications

No
For vacuum filter holders and manifold systems
Non-sterile
1 Ea.
SDS
missing translation for 'documents'

missing translation for 'documents'