missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ BioBased Reloads - Pipette Tips
Eppendorf epT.I.P.S.™ BioBased Reloads in 'Biopur' grade innovate with cutting edge eco-friendly design - tips made from 90% plant-based material in a reloadable format. They ensure precision and purity, ideal for sensitive applications prioritizing environmental responsibility.
$300.78 - $322.36
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Price | Quantity | |||
|
01-675-166
|
Eppendorf™
0030075420 |
0.1 to 20 μL | Medium Gray | 40 mm |
Pack of 480 Each for $322.36
|
|
|||
|
01-675-142
|
Eppendorf™
0030075439 |
2 to 200 μL | Yellow | 53 mm |
Pack of 480 Each for $300.78
|
|
|||
|
01-675-154
|
Eppendorf™
0030075447 |
20 to 300 μL | Orange | 55 mm |
Pack of 480 Each for $302.68
|
|
|||
|
01-675-161
|
Eppendorf™
0030075455 |
50 to 1000 μL | Blue | 71 mm |
Pack of 480 Each for $318.18
|
|
|||
|
01-675-138
|
Eppendorf™
0030075463 |
50 to 1250 μL | Green | 76 mm |
Pack of 480 Each for $318.18
|
|
|||
|
01-675-119
|
Eppendorf™
0030075471 |
50 to 1250 μL | Dark Green | 103 mm |
Pack of 480 Each for $318.18
|
|
|||
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased Biopur™ in the new Eppendorf Reloads. These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
- Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
- Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
- Premium material, quality and purity certified:
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used
- Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website
- General quality certificates in compliance with standards and general Eppendorf quality items
- Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
- Also available as ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile and ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
| Non-filtered | |
| Colorless | |
| ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
| Refill | |
| 480 Tips | |
| Yes | |
| Air-Cushion System | |
| Polypropylene |
| Sterile | |
| Not Autoclavable | |
| Biopur™ (Sterile) | |
| 480 Tips (5 Trays x 96 Tips) | |
| Pipette Tips | |
| Single-use | |
| epT.I.P.S. |