missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ BioBased Reloads - Pipette Tips
Eppendorf epT.I.P.S.™ BioBased Reloads in 'Biopur' grade innovate with cutting edge eco-friendly design - tips made from 90% plant-based material in a reloadable format. They ensure precision and purity, ideal for sensitive applications prioritizing environmental responsibility.
Supplier: Eppendorf™ 0030075471
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased Biopur™ in the new Eppendorf Reloads. These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
- Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
- Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
- Premium material, quality and purity certified:
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used
- Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website
- General quality certificates in compliance with standards and general Eppendorf quality items
- Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
- Also available as ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile and ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Chemical Identifiers
| Non-filtered | |
| Colorless | |
| ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
| Refill | |
| 480 Tips | |
| Yes | |
| Air-Cushion System | |
| Polypropylene |
| Sterile | |
| Not Autoclavable | |
| Biopur™ (Sterile) | |
| 480 Tips (5 Trays x 96 Tips) | |
| Pipette Tips | |
| Single-use | |
| epT.I.P.S. |
Specifications
| 50 to 1250 μL | |
| Sterile | |
| Not Autoclavable | |
| 103 mm | |
| Biopur™ (Sterile) | |
| Extended Length | |
| 480 Tips | |
| Dark Green | |
| Single-use | |
| epT.I.P.S. |
| Non-filtered | |
| Colorless | |
| 4.06 in. | |
| ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
| Refill | |
| 480 Tips (5 Trays x 96 Tips) | |
| Pipette Tips | |
| Yes | |
| Air-Cushion System | |
| Polypropylene |