missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax™ BioBased Reloads - Filter Pipette Tips
Eppendorf ep Dualfilter T.I.P.S.™ SealMax™ BioBased Reloads in 'Biopur™' grade blend eco-innovation with ultimate purity, made from 90% plant-based material in a reloadable format, these self-sealing, dual-filter are ideal for sensitive, contamination-free lab applications.
Supplier: Eppendorf™ 0030081234
Description
- Improve your laboratory carbon footprint and switch to ep Dualfilter T.I.P.S.™ SealMax™ BioBased in the new Eppendorf Reloads. These filter pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
- Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
- Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
- Premium material, quality and purity certified:
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used
- Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website
- General quality certificates in compliance with standards and general Eppendorf quality items
- Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
- Also available as epT.I.P.S.™ BioBased Biopur™ and ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
| 0.5 to 20 μL | |
| Sterile | |
| Not Autoclavable | |
| 46 mm | |
| Biopur™ (Sterile) | |
| Extended Length | |
| 960 Tips | |
| Light Gray | |
| Single-use | |
| epT.I.P.S. |
| Filtered | |
| Colorless | |
| 1.81 in. | |
| ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
| Refill | |
| 960 Tips (10 Trays x 96 Tips) | |
| Filter Pipette Tips | |
| Yes | |
| Air-Cushion System | |
| Polypropylene |