missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ BioBased Reloads - Filter Pipette Tips
Eppendorf ep Dualfilter T.I.P.S.™ BioBased Reloads offer eco-conscious pipetting with tips made from 90% plant-based material, 'PCR clean' and 'Sterile' grades with dual-layer filtration, ensuring unparalleled precision and contamination prevention in sustainable, reloadable formats.
Supplier: Eppendorf™ 0030081064
Description
- Improve your laboratory carbon footprint and switch to ep Dualfilter T.I.P.S.™ BioBased in the new Eppendorf Reloads. These filter pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
- Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
- Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
- Premium material, quality and purity certified:
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used
- Independent laboratory – Lot-specific purity certificates available
- General quality certificates in compliance with standards and general Eppendorf quality items
- Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
- Also available as epT.I.P.S.™ BioBased Biopur™ and ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Chemical Identifiers
| Filtered | |
| Colorless | |
| Filter Pipette Tips | |
| Single-use | |
| Polypropylene |
| Sterile | |
| 960 Tips | |
| Yes | |
| epT.I.P.S. |
Specifications
| 2 to 100 μL | |
| Sterile | |
| Not Autoclavable | |
| 53 mm | |
| PCR Clean and Sterile | |
| Standard | |
| 960 Tips | |
| Yellow | |
| Single-use | |
| epT.I.P.S. |
| Filtered | |
| Colorless | |
| 2.09 in. | |
| Lot-specific Certificate | |
| Refill | |
| 960 Tips (10 Trays x 96 Tips) | |
| Filter Pipette Tips | |
| Yes | |
| Air-Cushion System | |
| Polypropylene |