missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ twin.tec™ Real-Time 96-Well PCR Platesc
Fluorescence intensity up to ten times higher than with frosted wells
Supplier: Eppendorf™ 0030132700
Description
The limiting factor in low volume real-time PCR is often the remaining intensity of fluorescence. The white wells of the Eppendorf twin.tec real-time PCR plates reflect fluorescence much better than clear or frosted wells. Thus, lower levels of fluorescence are still detectable with the same instrument–just by using the right consumables. Additionally, white wells significantly reduce interfering background fluorescence and lead to increased homogeneity of replicates and reproducible results.
- White wells for better reflection
- High mechanical stability
- Raised rims for effective sealing
- Optimal heat transfer due to reduced wall thickness
- Autoclavable (121°C, 20 min.)
- Rigid polycarbonate frame ensures easy and reliable handling, manually or automated
- Polypropylene wells guarantee excellent and fast temperature transfer to the sample
Specifications
Includes Barcode | |
8 x 12 | |
White | |
Polypropylene | |
Sterile | |
20/Pk. | |
White |
Standard | |
Autoclavable | |
Unskirted | |
96 | |
RT-PCR applications | |
Yes |