Please login to your online account to display your discounted pricing

Eppendorf™ Thermomixer™ R Accessory, Thermoblock Dry Blocks


Ensure precise “fit” for common lab tubes

Manufacturer: eppendorf™  022670581

 View more versions of this product

Catalog No. 05-400-213

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) For 24 Test tube
Diameter (Metric) Base 11 to 11.9mm
Diameter (English) Base 0.43 to 0.46 in.
For Use With (Application) For 24 Test tube
Height (English) 1.18 to 2.99 in.
Product Type Dry Block for Thermomixer R
Height (Metric) 30 to 76mm
Includes Not Applicable
Max. Speed 1400rpm
Temperature (Metric) Maximum 99°C