missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Thermomixer™ R Accessory, Thermoblock Dry Blocks

Ensure precise “fit” for common lab tubes

Manufacturer:  Eppendorf™ 022670531*

 View more versions of this product

Catalog No. 04-979-266


 

Description

Description

These exchangeable thermoblocks for the Thermomixer R and ThermoStat provide excellent flexibility. The range of potential applications is significantly expanded due to the support for slides and microarrays, in addition to a broad range of tube sizes.

  • Shielded thermoblocks are contact-safe
  • Efficient exchange simplifies operation
  • Tubes are visible during operation and easily accessible

Specifications

Specifications

For 8 x 15mL Falcon™ conical tube
For 8 x 15mL Falcon™ conical tube
Not Applicable
99°C
Yes
Dry Block for Thermomixer R
750rpm
Documents