missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Snap-Cap Microcentrifuge Safe-Lock™ Tubes

Polypropylene tube with locking cap

Manufacturer:  Eppendorf™ 022363221

 View more versions of this product

Catalog No. 05-402-26



Description

Description

  • Hinged Safe-Lock lid prevents accidental lid opening
  • Precise lid sealing for lowest evaporation rates during long-term storage
  • Centrifugation stability prevents tube breaking: up to 30,000 x g for 0.5/1.5mL tubes; up to 25,000 x g for 2.0mL; and 70,000 x g possible in form-fitting rotor
  • Hinged lid allows for easy, contamination-free opening
  • Large, frosted lid and side surface for easy labeling
  • Graduations for easy volume reference
  • Guaranteed functionality between -80° to +100°C
  • Autoclavable when opened (121°C, 20 min.)
  • Choose from six colors, including amber, for light-sensitive samples
  • Also available in batch-certified Eppendorf PCR clean and Biopur™ quality for guaranteed purity

Order Info

Assorted packages include 100 each of natural, blue, green, red and yellow

Specifications

Specifications

Non-sterile
Hinged Snap Cap
1.5mL
10mm
Polypropylene
Yes
−122.8° to 212°F
Polypropylene
Yes
Amber
38mm
30000xG
Conical
−86° to 100°C
Documents
Accessories