missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Snap-Cap Microcentrifuge Flex-Tube™ Tubes

Choose from six colors, including amber for light-sensitive samples

Manufacturer:  Eppendorf™ 022364116

 View more versions of this product

Catalog No. 05-412-412



Description

Description

  • Durable polypropylene tubes designed for centrifuging or storing samples
  • Flexible lid has an etched writing surface and closes easily with one hand
  • Rated to 30,000 x g
  • Volume graduations
  • Autoclavable, when opened, at 121°C (250°F), 20 minutes
  • Available in 1.5mL size only
  • O.D. × L: 10 × 38mm

Specifications

Specifications

Snap Cap
Snap
1.5mL
10mm
Polypropylene
For centrifuging or storing samples
Flex lid
Conical
Non-sterile
Yes
Natural
38mm
30000xG
Yes
10.000/Pk.
Documents