missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Snap-Cap Microcentrifuge Biopur™ Safe-Lock™ Tubes

Excellent for critical applications in pharmaceutical research, molecular biology, biochemistry, microbiology, and clinical chemistry

Manufacturer:  Eppendorf™ 022600028

 View more versions of this product

Catalog No. 05-402-24B



Description

Description

Tubes with positive sealing lids are manufactured using an automated production process to prevent contamination from microorganisms and human contact.

  • Molded from dye-free polypropylene resins
  • Radiation sterilized and monitored to be free of pyrogens, DNA, RNase, and ATP
  • Comes with an Eppendorf Biopur Quality Assurance Card guaranteeing the highest standard of purity available in a disposable tube

Order Info

Supplied individually wrapped in your choice of three sizes

Specifications

Specifications

Sterile
Polypropylene
Yes
Clear
38mm
22000xG
Individually Wrapped
−122.8° to 212°F
Quality assurance card
Snap
1.5mL
10mm
Polypropylene
Yes
Conical
−86° to 100°C
Documents