Please login to your online account to display your discounted pricing

Eppendorf™ Series 2000 Fixed-Volume Pipetters

Compact design includes a single, multifunctional button that controls both pipetting and tip ejection

Manufacturer: eppendorf™  022471457

 View all options for this product

Catalog No. 05-402-72

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Accuracy ±0.6%
Compatible Tips Universal fit pipette tip
Certifications/Compliance Individual certificate of conformity
Autoclavable Yes
Model Fixed and adjustable volume
Volume (Metric) 500μL
For Use With (Equipment) Universal fit pipette tip
Includes Blue operating button
UV Monitoring Yes
Warranty 3 Years

Eppendorf PhysioCare Concept Criteria focuses on all relevant aspects of pipetting – the whole person and process, not just the hand or device.

  • Integrated systems: Complete pipetter and tip program to fit any application
  • Exceptional durability: Made of state-of-the-art materials
  • Optimized form and function: Easy operation through all work steps
  • Perfectly balanced: Fit comfortably in the hand, with models weighing up to 30% less than other brands Intuitive operation: Color-coded pipetter and tip matching system for easy identification
  • Minimal user exertion: Minimize stress; manual models require up to 50% less pipetting force
  • Simple maintenance: Easy to clean, autoclave and repair
  • Total support: Certified and ready to use; calibration services also available