missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Manufacturer:  Eppendorf™ 3123000047

 View more versions of this product

Catalog No. 13-690-029



Description

Description

 

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10mL pipettes)
  • Has ability to be autoclaved without disassembling
Applications
  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
Specifications

Specifications

±3%, ±1%, ±0.8%
200μL Pipette tip
Ergonomic
10, 50, 100μL
53mm
1
10 to 100μL
Yes
Digital
200μL Pipette tip
2 in.
Yellow
Single-Channel Adjustable Volume Pipettes
10 to 100μL
Documents
Accessories