missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Reference™ 2 Fixed Volume Pipets- Trade-In Offer
Available in trade-in offer at reduced price
Supplier: Eppendorf™ 2231302064
Description
Exchange any brand pipet with brand new Reference 2 pipet (1μL to 2.5mL) at low costs
- One-button operation pipet offers fast and ergonomic handling with reduced operating effort and active aerosol reduction
- Reduced repetitive strain injuries by not having to move your thumb sideways
- Spring loaded tip cone improves user reproducibility and ergonomics by lowering tip attachment and ejection force
- Secondary user adjustment supports easy adjustment of pipet for accurate pipetting without need for full calibration
- Four digit volume display with magnifying window for easier volume identification, volume lock feature prevents accidental changes in volume
- Clear haptic feedback is felt after blowout step which avoids accidental tip ejections
- Embedded RFID chip contains all relevant pipet data and TrackIT software for simple identification and documentation
- Reference 2 multichannel pipets offers high throughput option including spring-loaded nose cones which can be switched on/off optionally
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Serial number is printed on multiple components of pipet
- Volume labeled pipet for quick identification of volume size/tip size
- Round upper part of pipet makes it possible to work in every position
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipet robust
- Quick connect lower part enables easy cleaning and maintenance of pipet
- Fully autoclavable pipet with smooth surface and few rough edges
Specifications
| Autoclavable | |
| Red | |
| Fixed Volume Pipette | |
| 2 mL |