Please login to your online account to display your discounted pricing

Eppendorf™ I2500 Series Incubating Platform Shakers, Floor Model

Ideal for large-load requirements, these floor-mounted shakers accepts up to 6 Lflasks and feature an easy-open lid

Specifications

Depth (English) Interior 18 in.
Depth (Metric) Interior 45.7cm
Orbit 1 in.
Width (English) Platform 30 in.
Width (Metric) Platform 76.2cm
View More Specs
Products
Catalog Number Mfr. No. Style Model Temperature Range (Metric) Timer Price Quantity    

14-728-4

  Accessories
eppendorf™
M12841014
Refrigerated w/programmable timer I2500K 15 to 60°C 0.1 to 99.9 hr. CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-728-1

 
eppendorf™
M12841010
Refrigerated I2500KC 15 to 60°C CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-728-3

  Accessories
eppendorf™
M12840000
Basic I2500 7 to 60°C CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Depth (English) Interior 18 in.
Depth (Metric) Interior 45.7cm
Orbit 1 in.
Width (English) Platform 30 in.
Width (Metric) Platform 76.2cm
Electrical Requirements 120V 60Hz
Speed 25 to 500rpm
Weight (English) 410 lb.
Weight (Metric) 185.9kg

Microprocessor controls with digital display enable easy operation and accurate setpoint regulation. A large assortment of platforms, clamps, test tube holders and other accessories allow configuration to meet your exact needs. Based on the design concepts of Eppendorf Innova™ shakers, the I2500 and I2500 KC offer excellent performance at a value price.

  • Large capacity console style incubated shakers feature a 1 in. orbit and accepts flasks up to 6L in volume
  • Choice of incubated, incubated refrigerated and incubated/refrigerated with a dual temperature timer and on/off agitation cycler
  • Large 30 x 18 in. accessory platform accepts flasks up to 6L
  • Advanced features, including triple-eccentric drive, at an economical price
  • Microprocessor controls precisely regulate temperature, speed and running time
  • User-friendly keypad with large LED display is clearly visible and easy to set
  • Easy open lid with large viewing window to check cultures without opening
  • Audible and visual alarms alert you to setpoint deviations or end of study
  • Wide selection of interchangeable platforms accommodate varying size clamps
  • Wide temperature range: I2500: 7°C above ambient to 60°C. (I2500KC: 15°C below ambient to 60°C)
    • Model I2500 shakers feature New Brunswick's triple-eccentric counterbalanced shaking mechanism for uniform motion, and years of quiet, dependable operation.

      UL listed. CSA approved. CE marked.

      Two years on parts and labor

      This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.