missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Model 5810R Centrifuge

Units combine extraordinary versatility and capacity for both tubes and plates within a compact footprint

Manufacturer:  Eppendorf™ 022625501

 View more versions of this product

Catalog No. 05-400-61

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Description

Centrifuge, Eppendorf Model 5810R, For 115V 60Hz, 15A; Mfr. No. 22625501, 4 x 500mL capacity, Max Speed 14,000rpm (20,800xG), refrigerated

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 to 750mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or deepwell plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 to 85mL
  • High centrifugation speed of up to 20,913 x g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29cm for easy loading and unloading of samples
  • Quiet operation to improve work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
Specific Features of Refrigerated Unit
  • Temperature range from -9 to 40 °C
  • FastTemp function for fast pre-cooling
  • Standby cooling function holds temperature when centrifuge is not in use
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for optimized cooling performance
Description & Specifications

Specifications

4 x 750 mL/4 x 4 MTP
Yes
115V
13 in.
24 in.
34-program memory
Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert
28 in.
15A
200 - 14,000rpm (10 rpm steps)
70 × 61 × 35cm (27.5 x 24 x 13.7 in.)
218 lb.
No
10/10
-9° to +40°C
20,913 x G (fixed angle rotor); 4,500 x G (swing-bucket rotor); 3,486 x G (plate rotor)
60Hz
Color Graphic Display
33cm
61cm
<60dBA
Up to 99 min. in 1 min. increments or continuous run
71cm
No
115V 60Hz
Touch Keypad
99kg
Refrigerated
35 User-defined programs