missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Model 5810 Centrifuge

Units combine extraordinary versatility and capacity for both tubes and plates within a compact footprint.

Specifications

Max. RCF 20,913 x g (fixed angle rotor); 4,500 x g (swing-bucket rotor); 3,486 x g (plate rotor)
Display Color Graphic Display
Safety Features Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert
Dimensions (HWD) 13.7 x 24 x 21.2 in. (35 x 61 x 54 cm)
Rotor Included No
View More Specs

Products 1
Catalog Number Mfr. No. Capacity Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Capacity Electrical Requirements Price Quantity  
05-400-60
View Documents
Eppendorf™
022625004
4 x 750 mL/4 x 4 MTP 115 V 60 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 to 750mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or deepwell plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 to 85mL
  • High centrifugation speed of up to 20,913 x g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29cm for easy loading and unloading of samples
  • Quiet operation to improve work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
Specific Features of Refrigerated Units
  • Temperature range from -9 to 40 °C
  • FastTemp function for fast pre-cooling
  • Standby cooling function holds temperature when centrifuge is not in use
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for optimized cooling performance
Specifications

Specifications

20,913 x g (fixed angle rotor); 4,500 x g (swing-bucket rotor); 3,486 x g (plate rotor)
Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert
No
10/10
Touch Keypad
200 to 14,000 rpm (10 rpm steps)
Up to 99 min. in 1 min. increments or continuous run
Color Graphic Display
13.7 x 24 x 21.2 in. (35 x 61 x 54 cm)
150 lb. (68 kg)
15 A
No
<60 dB(A)
SDS
Product Certifications