Please login to your online account to display your discounted pricing

Eppendorf™ Model 5804R Centrifuge

With refrigeration for a wider range of applications

Specifications

Capacity 1.6L
Capacity (Metric) Max. Load 400mL
Controller Type Touch Keypad
Dimensions (L x W x H) Exterior 22 x 25 x 13 in. (56 x 63.5 x 33cm)
Max. RCF 20,800 x G
View More Specs
Includes:  Centrifuge only
Requires:  Rotor (sold separately)
Products
Catalog Number Mfr. No. Amperage Electrical Requirements Hertz Voltage Price Quantity    

04-987-372

 
eppendorf™
022625080
20A 115V 60Hz 60Hz 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-400-93

 
eppendorf™
022623508
15A 115V 60Hz 60Hz 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 1.6L
Capacity (Metric) Max. Load 400mL
Controller Type Touch Keypad
Dimensions (L x W x H) Exterior 22 x 25 x 13 in. (56 x 63.5 x 33cm)
Max. RCF 20,800 x G
Max. Speed 14,000rpm
Profile (Acceleration/Braking) Choice of 10 acceleration/braking profiles
Programmability 34-program memory
Refrigerated Yes
Temperature Range (Metric) -9° to +40°C
Display Color Graphic Display
Memory 34-program memory
Noise Level <60dBA
Rotor No
Rotor Included No
Safety Features Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert; Low-noise (<60dB), maintenance-free motor
Timer Up to 99 min. in 1 min. increments or continuous run
Weight (English) 176 lb.
Weight (Metric) 82kg

Virtually three centrifuges in one, with high-capacity volume for cell harvesting, high-speed centrifugation for separating cell lysates, and microvolume capability for DNA precipitations.

Operating Features

  • Capacity: 4 × 100mL
  • Maximum speed/RCF: 14,000rpm/20,800 x g
  • Spin up to 48 × 15mL conical tubes (Model 5810 only) or up to 30 microtubes per run
  • Touch-keypad control and digital display for speed/RCF, run time, program number and temperature
  • With 34-program memory
  • Run modes: Timed (up to 99 minutes in 1-minute increments) or continuous run
  • Choice of 10 acceleration/braking profiles

Safety Features
  • Low-profile design for convenient access to rotor chamber
  • Motorized lid lock
  • Automatic rotor recognition and unbalanced load sensor with alert
  • Low-noise (<60dB), maintenance-free motor

  • CFC-free refrigeration system Variable temperature control from -9° to +40°C (16° to 104°F)
  • Fast Cool function cools the rotor chamber from ambient down to 4°C within 15 min.
  • Standby refrigeration keeps the rotor chamber at set temperature
  • Maintain temperatures as low as +4°C (39°F) at max. speed under heavy load
  • Choose 15A or faster-cooling 20A versions
  • Accept tubes from 0.2 to 100mL
  • Dimensions: 22L × 25W × 13 in.H (56 × 63 × 33cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.