missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Model 5430R Microcentrifuges
Keep your samples cool with this refrigerated microcentrifuge. Eppendorf™ Model 5430R Microcentrifuges combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument.
Supplier: Eppendorf™ 022620625
Description
- Max. rotor capacity: 48 × 1.5/2.0mL, 6 × 50mL, 2 × MTP
- Max. speed: 30,130 × g (17,500rpm)
- Remarkable versatility with 12 different rotors
- Soft-touch one-finger lid closure for ergonomic operation
- Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
- 5 program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Automatic imbalance detection
- Eppendorf QuickLock™ System for quickly opening and closing the rotor lid
- Temperature range: -11 to 40°C
- The patented compressor technology reduces vibrations and protects your samples
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- FastTemp™ pro function for programmable pre-cooling according to day and time
- ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu)
- Built-in condensation drain to eliminate water accumulation
Specifications
17,500 rpm | |
LCD | |
48 x 1.5/2.0mL Aerosol-tight QuickLock Rotor | |
120 V 60 Hz | |
30,000 to 39,999 x g | |
Yes | |
Variable speed control from 100 to 17,500 rpm in 100 rpm increments | |
63.8 lb. (29 kg) |
30,130 x g | |
-11°C to +40°C | |
No | |
Knob | |
17,000 to 17,999 rpm | |
Yes | |
30 sec. to 99 hr. 59 min. with HOLD | |
50-program memory with 5 keys for one-touch recall of routine programs |