missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Model 5430R Microcentrifuges

Keep your samples cool with this refrigerated microcentrifuge. Eppendorf™ Model 5430R Microcentrifuges combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument.

Manufacturer:  Eppendorf™ 022620667

 View more versions of this product

Catalog No. 13-690-008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Max. rotor capacity: 48 × 1.5/2.0mL, 6 × 50mL, 2 × MTP
  • Max. speed: 30,130 × g (17,500rpm)
  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic imbalance detection
  • Eppendorf QuickLock™ System for quickly opening and closing the rotor lid
  • Temperature range: -11 to 40°C
  • The patented compressor technology reduces vibrations and protects your samples
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • FastTemp™ pro function for programmable pre-cooling according to day and time
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu)
  • Built-in condensation drain to eliminate water accumulation
Specifications

Specifications

63.8 lb. (29kg)
30 x 2mL
30,130 x G
-11 to +40°C
No
Keypad
17,000 to 17,999rpm
Yes
30 sec. to 99 hr. 59 min. with HOLD
50-program memory with 5 keys for one-touch recall of routine programs
17,500rpm
LCD
Automatic rotor recognition with speed limitation; Load imbalance detection; One-finger lid closure; Soft brake function to protect delicate samples
120V 60Hz
30,000 to 39,999 x G
No
Variable speed control from 100 to 17,500rpm in 100rpm increments
Documents
Accessories