missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Model 5430 Microcentrifuges

Unique crossover model combines microcentrifuge capability with sophisticated features and controls

Manufacturer:  Eppendorf™ 022620596

 View more versions of this product

Catalog No. 13-690-004



Description

Description

Spins micro, PCR and cryogenic tubes like a microcentrifuge. Handles microplates and conical tubes like a larger centrifuge. Eight rotor options make this a versatile performer in the lab or coldroom. Ventilated.

  • Capacity: 300mL (6 × 50mL), 60mL (30 × 2.0mL), or 2 × Microplates
  • Max. speed/RCF: 17,500rpm/30,130×G
  • Menu-driven operation with large backlit LCD display
  • Variable speed control from 100 to 17,500rpm in 100rpm increments
  • Timer: 30 sec. to 99 hr. 59 min. with HOLD for continuous run
  • 50-program memory with 5 keys for one-touch recall of routine programs
  • Selectable menu language (English, French, Spanish or German)
  • “At-Spin” functions, adjustable end-of-run alarm, adjustable SHORT-SPIN, speed parameter lock
  • Compact footprint

Safety Features

  • Automatic rotor recognition with speed limitation
  • Load imbalance detection
  • One-finger lid closure
  • Soft brake function to protect delicate samples

Specifications

Specifications

63.8 lb. (29kg)
30 x 2mL
30,130 x G
10 in.
16.8 in.
13.2 in.
Automatic rotor recognition with speed limitation; Load imbalance detection; One-finger lid closure; Soft brake function to protect delicate samples
120V 60Hz
30,000 to 39,999 x G
No
Variable speed control from 100 to 17,500rpm in 100rpm increments
50-program memory with 5 keys for one-touch recall of routine programs
17,500rpm
LCD
25cm
42cm
33cm
Yes
Knob
17,000 to 17,999rpm
No
30 sec. to 99 hr. 59 min. with HOLD
Documents
Accessories