Please login to your online account to display your discounted pricing

Eppendorf™ Model 5430 Microcentrifuges


Unique crossover model combines microcentrifuge capability with sophisticated features and controls

Manufacturer: eppendorf™  022620515

 View more versions of this product

Catalog No. 02-262-0515

  • / Each
 

Description & Specifications

Specifications

Max. RCF 30,130 x G
Capacity 30 x 2mL
Max. Speed 17,500rpm
Rotor Included No
Maximum Force Range 30,000 to 39,999 x G
Weight (Metric) 29kg
Maximum Speed Range 17,000 to 17,999rpm
Timer 30 sec. to 99 hr. 59 min. with HOLD
Voltage 120V
Height (English) Exterior 10 in.
Ventilated Yes
Width (Metric) Exterior 33cm
Width (English) Exterior 13.2 in.
Weight (English) 63.8 lb.
Controller Type Knob
Electrical Requirements 120V 60Hz
Dimensions (L x W x H) Exterior 16.8 x 13.2 x 10 in. (42 x 33 x 25cm)
Safety Features Automatic rotor recognition with speed limitation; Load imbalance detection; One-finger lid closure; Soft brake function to protect delicate samples
Height (Metric) Exterior 25cm
Length (English) Exterior 16.8 in.
Length (Metric) Exterior 42cm
Hertz 60Hz
Display LCD

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.