missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Model 5430 Microcentrifuges
Unique crossover model combines microcentrifuge capability with sophisticated features and controls
Supplier: Eppendorf™ 022620513
Description
Spins micro, PCR and cryogenic tubes like a microcentrifuge. Handles microplates and conical tubes like a larger centrifuge. Eight rotor options make this a versatile performer in the lab or coldroom. Ventilated.
- Capacity: 300mL (6 × 50mL), 60mL (30 × 2.0mL), or 2 × Microplates
- Max. speed/RCF: 17,500rpm/30,130×G
- Menu-driven operation with large backlit LCD display
- Variable speed control from 100 to 17,500rpm in 100rpm increments
- Timer: 30 sec. to 99 hr. 59 min. with HOLD for continuous run
- 50-program memory with 5 keys for one-touch recall of routine programs
- Selectable menu language (English, French, Spanish or German)
- “At-Spin” functions, adjustable end-of-run alarm, adjustable SHORT-SPIN, speed parameter lock
- Compact footprint
Safety Features
- Automatic rotor recognition with speed limitation
- Load imbalance detection
- One-finger lid closure
- Soft brake function to protect delicate samples
Specifications
30 x 2 mL | |
30,130 x g | |
10 in. | |
16.8 in. | |
13.2 in. | |
Rotor FA-45-48-11 for 48 x 1.5-2mL and Lid | |
Yes | |
Keypad | |
17,000 to 17,999 rpm | |
No | |
30 sec. to 99 hr. 59 min. with HOLD | |
63.8 lb. (29 kg) |
17,500 rpm | |
LCD | |
25 cm | |
42 cm | |
33 cm | |
Automatic rotor recognition with speed limitation; Load imbalance detection; One-finger lid closure; Soft brake function to protect delicate samples | |
120 V 60 Hz | |
30,000 to 39,999 x g | |
Yes | |
Variable speed control from 100 to 17,500 rpm in 100 rpm increments | |
10 x 13.2 x 16.8 in. (25 x 33 x 42 cm) | |
50-program memory with 5 keys for one-touch recall of routine programs |