Please login to your online account to display your discounted pricing

Eppendorf™ Model 5430 Microcentrifuge Rotors


For use with Eppendorf Model 5430 Microcentrifuges

Manufacturer: eppendorf™  022654306

 View more versions of this product

Catalog No. 05-401-512

  • / Each
 

Description & Specifications

Specifications

Angle Fixed
Material PTFE coated
Max. RCF 71970
Max. Speed 7830rpm
For Use With (Equipment) 5430 Microcentrifuge
Type Rotor
Radius (English) 3.7 in.
Radius (Metric) 9.5cm
Includes Screw-on lid
Capacity (Metric) 6 x 15/50mL
Speed 7,830rpm
Accessories

Accessories for Catalog Number: 05401512

Item Mfr. No. Item Description Price Per Unit Quantity  
13-690-015
Eppendorf™ Adapters for 6 × 15/50mL Tube Rotor
eppendorf™
022654501
Rotor adapters offered in various sizes Each for $259.15
05-401-516
Eppendorf™ Model 5430 Microcentrifuge Rotor Accessory, Adapters
eppendorf™
022654365
For use with Eppendorf Model 5430 Microcentrifuges and compatible rotors Pack of 2 Each for $247.35